Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-45-717-10
Zoro # G5778306
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-717 Glossy Static Dissipative Polyimide
- Standards ANSI/ESD S541-2008, MIL-STD-202G, Method 215K, UL Approved
- Application Circuit Board and Electrical Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-45-717-10
- Zoro # G5778306
- UPC # 754473924348
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 1/2 in |
Length | 1/4 in |
Height | 1/4 in |
Core Diameter | 3 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Circuit Board Labels | 1 45/64 in |
Label Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/2 in |
Roll Width | 1 45/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Pink (313016)
- OAKLEY SI Holbrook Metal Matte Black w/ PRIZM BLK (OO4123-1755)
- 3M Absorbent Boom, Petroleum, 4 ft. L, PK12 (T-4)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Water Shutoff Sign, Landscape (OS-NS-P-710-L-14100)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Hard Case (BMP41-HC)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R6000)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- BRADY Thermal Transfer Printer Labels, Amber (THT-4-724-10)
- Brady Label Maker Accessories