Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-44-727-10
Zoro # G5828706
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-727 Polyimide
- Application Circuit Board and Electrical Component Labeling, Component Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-44-727-10
- Zoro # G5828706
- UPC # 754473847227
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 3/8 in |
Length | 1/4 in |
Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 7/8 in |
Label Width | 1 7/8 in |
Core Diameter | 3 in |
Label Height | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 7/8 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1161540)
- BRADY Label, 1 in W, Indoor, Yellow (BM7C-1000-855-YL)
- SIGNMISSION OSHA Sign, Wear Goggles & Rubber Gloves Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12913)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-GY)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6000)
- BRADY Protective Overlaminate, PK25 (99272)
- VNM SIGNMAKER Ribbon, 984 ft. L, Black, 8-1/2 in. W (VNMR216B1)
- Brady Safety Labels