Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-44-718-10
Zoro # G5808993
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-718 Glossy Low Profile Static Dissipative Polyimide
- Application Circuit Board and Electrical Component Labeling
- Standards ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, RoHS Compliant, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-44-718-10
- Zoro # G5808993
- UPC # 754473924614
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 3/8 in |
Length | 1/4 in |
Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 3/8 in |
Label Height | 1/4 in |
Label Width | 1 3/8 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 3/8 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Thermal Protective Gloves, 14", PR (07114)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (206WBPX)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Printer Network Card (NET-LAN)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-187-2-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Marine Label, 100 ft. L, 6" W, White (J50C-6000-2585)
- Brady Label Maker Accessories