Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-43-717-10
Zoro # G5482102
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-717 Glossy Static Dissipative Polyimide
- Application Circuit Board and Electrical Component Labeling
- Standards EIA-541 Packaging Material Standards for ESD Sensitive Items, ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, Method 215J, MIL-STD-202F, Notice 12, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-43-717-10
- Zoro # G5482102
- UPC # 754473924331
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 1/4 in |
Length | 1/4 in |
Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/4 in |
Label Height | 1/4 in |
Label Width | 1 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 1 29/64 in |
Roll Width | 1 29/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/4 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- NMC First Aid 3-View Sign, VS21W (VS21W)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Label Tape Cartridge, White, 1.125Inx100ft (113185)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BR)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- VNM SIGNMAKER Ribbon, 984 ft. L, Green, 4 in. W (VNMR110G1)
- Brady Safety Labels