Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-4-727-10
Zoro # G5742694
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-727 Polyimide
- Application Circuit Board and Electrical Component Labeling, Component Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-4-727-10
- Zoro # G5742694
- UPC # 754473847531
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 1/2 in |
Length | 1/4 in |
Height | 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 3 11/32 in |
Label Height | 1/4 in |
Label Width | 1 1/2 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/2 in |
Core Diameter | 3 in |
Roll Width | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, XL (804GRCNXL)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLP-BRW-40 FSU Concho Brown Leather Belt; 40 Waist (FSU-BOLP-BRW-40)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00207)
- SIGNMISSION OSHA Notice, 5" Height, Water Sump Sign, 7" X 5", Landscape (OS-NS-D-57-L-18984)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Label Tape Cartridge, Blue, 2.25Inx100ft (113209)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BR)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- Brady Safety Labels