Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-38-719-10
Zoro # G5482434
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-719 Matte Low Profile Static Dissipative Polyimide
- Application Circuit Board and Electrical Component Labeling
- Standards ANSI/ESD S541-2008, MIL-STD-202G, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-38-719-10
- Zoro # G5482434
- UPC # 754473924898
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 3/8 in |
Length | 3/8 in |
Height | 3/8 in |
Label Height | 3/8 in |
Roll Width | 3 13/64 in |
Label Size (HxW) - Circuit Board Labels | 3/8 in x 3/8 in |
Label Width | 3/8 in |
Roll Size (WxL) - Circuit Board Labels | 3 13/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyimide, Label Width 3/8 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-719, Recommended Ribbon IP-R6002, R6002, Resistance Properties High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- PORTWEST Helmet Visor Holder (PS58)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleaning, PK50 (3001-05)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- BRADY Battery Pack (BMP41-BATT)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- Brady Label Maker Accessories