Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-14-719-10
Zoro # G5576541
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-719 Matte Low Profile Static Dissipative Polyimide
- Application Circuit Board and Electrical Component Labeling
- Standards ANSI/ESD, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, Halogen Free, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-14-719-10
- Zoro # G5576541
- UPC # 754473924843
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 21/32 in |
Length | 13/64 in |
Height | 13/64 in |
Label Height | 13/64 in |
Label Width | 21/32 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 13/64 in x 21/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-719, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/4 in. Heavy Duty Let. & Num. Set (21628)
- HONEYWELL HOWARD LEIGHT Stereo Ear Muff Hygiene Kit, F/ 1030110 (1030220)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, L (CM4020)
- NMC Caution Low Overhead Clearance Sign (C359R)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-GY)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY Universal Rolling Case for Printer (120994)
- Brady Safety Labels