Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-14-718-10
Zoro # G5611146
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-718 Glossy Low Profile Static Dissipative Polyimide
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, ESD Approved, RoHS Compliant, UL Recognized
- Application Circuit Board and Electrical Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-14-718-10
- Zoro # G5611146
- UPC # 754473924539
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 5/8 in |
Length | 13/64 in |
Height | 13/64 in |
Label Width | 21/32 in |
Roll Size (WxL) - Circuit Board Labels | 2 61/64 in |
Core Diameter | 3 in |
Label Height | 13/64 in |
Roll Width | 2 61/64 in |
Label Size (HxW) - Circuit Board Labels | 13/64 in x 21/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-718, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Station Sign, 8" Height, 15" Width, Acrylic, Rectangle, English (V2SS24A)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- HONEYWELL NORTH Fibre Metal F5500Faceshield Headgear with Speedy Mounting Loops Combo (F5500BP)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- Brady Safety Labels