Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-103-727-10
Zoro # G5601601
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-727 Polyimide
- Application Circuit Board and Electrical Component Labeling, Component Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-103-727-10
- Zoro # G5601601
- UPC # 754473846466
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Length | 1/4 in |
Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 in |
Label Height | 1/4 in |
Core Diameter | 3 in |
Roll Size (WxL) - Circuit Board Labels | 1 13/64 in |
Label Width | 1 in |
Roll Width | 1 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6006, R6006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814S)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14001-02)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- CONDOR Tacky Mat Replacement Pads, White, PK4 (30CM60)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- Brady Safety Labels