Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-1-728-10
Zoro # G5666552
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-728 Polyimide
- Standards MIL-STD-202G, UL Recognized
- Application Circuit Board and Electrical Component Labeling, Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-1-728-10
- Zoro # G5666552
- UPC # 754473847593
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 3/4 in |
Length | 1/4 in |
Height | 1/4 in |
Label Width | 3/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 3/4 in |
Core Diameter | 3 in |
Label Height | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-728, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, L, 9" L, PR (MG-72-010)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- BRADY Safety Label Dispenser, Plastic, Clear, Win (PD934A)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Grommets for Tags, PK100 (20596)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- Brady Label Maker Accessories