Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500
Mfr # THT-66-427-1.5
Zoro # G5679432
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on Translucent
- Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
- Height 3-3/16"
- Width 1-29/32"
- Labels per Roll 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-66-427-1.5
- Zoro # G5679432
- UPC # 662820305408
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 3-3/16" |
Width | 1-29/32" |
Label Width | 1 29/32 in |
Label Height | 3 3/16 in |
Core Diameter | 3 in |
Printable Portion Height | 3/4 in |
Minimum Wire Diameter | 0.39 in |
Printable Portion Width | 1 29/32 in |
Maximum Wire Diameter | 0.78 in |
For Wire Diameter | 0.39 in to 0.78 in |
Label Size | 3 3/16 in x 1 29/32 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 3 3/16 in, Label Width 1 29/32 in, Maximum Wire Diameter 0.78 in, Minimum Wire Diameter 0.39 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4307, R4307, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, M, Blue, Unisex (71221)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- CONDOR Elec. Glove Protector, 9, Beige/Org/Grn, PR (4T495)
- MUCK BOOT CO Edgewater Classic High, Brown, 12, PR (ECH-900-BRN-120)
- BRADY Label, 29/32 in W, White (M6-13-719)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (120853)
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- BRADY Raised Panel Label, Black, Labels/Roll: 235 (B30EP-167U-593-BK)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- NMC Printed Barricade Tape - Caution Biohazard (PT40)
- Brady Label Maker Tapes, Labels, Signs & Tags