Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, Amber
Mfr # THT-5-724-10
Zoro # G5545206
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-724 Polyimide
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
- Application Circuit Board and Electrical Component Labeling, Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-5-724-10
- Zoro # G5545206
- UPC # 754473846114
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Length | 1/2 in |
Height | 1/2 in |
Label Width | 1 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Amber, Label Finish Matte, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4307, R4307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- WOKIN Face Shield Industrial (454501)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Silver (82809)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- BLUE STAR Honeywell USB Cable For Use w/ MS1633, Hyperion 1300G & Voyager 1200g, 10'L (CBL-500-300-C00)
- Brady Safety Labels