Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, Amber
Mfr # THT-12-724-10
Zoro # G5538897
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-724 Polyimide
- Application Circuit Board and Electrical Component Labeling, Component Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-12-724-10
- Zoro # G5538897
- UPC # 754473846237
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Length | 7/16 in |
Height | 7/16 in |
Label Width | 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 7/16 in x 1/2 in |
Label Height | 7/16 in |
Roll Width | 3 11/32 in |
Roll Size (WxL) - Circuit Board Labels | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Amber, Label Finish Matte, Label Height 7/16 in, Label Material Polyimide, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- WERNER LADDER - FALL PROTECTION Werner DeCoil Lanyard, 6'L, Adjustable Length (C311102)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4402-WT)
- BRADY USB Serial Converter Cable (LABXPERT-SER-USB)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-250-150-WT)
- BRADY Battery Pack, NiMH, 1,200 mAh (BMP41-BATT)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-500-150-WT)
- Brady Safety Labels