Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 250
Mfr # PTL-18-427-YL
Zoro # G5695943
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Yellow/Translucent
- Legend Blank
- Width 3/4"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-18-427-YL
- Zoro # G5695943
- UPC # 662820185468
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 1" |
Height | 1" |
Label Height | 1 in |
Label Width | 3/4 in |
Printable Portion Width | 3/4 in |
Label Size | 1 in x 3/4 in |
For Wire Diameter | 0.106 in to 0.199 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.11 in |
Maximum Wire Diameter | 0.2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 3/4 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.11 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Polarized Safety Glasses, Smoke Impact-Resistant (48-73-2046, 48-22-5506)
- POWERFLARE Rechargeable LED Safety Flare Kit, Amber (PF6P-210R-A-Y)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BL)
- SUPER SMOOTH Specila Event Umbrella; White (SU52885)
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- BRADY Precut Label Cartridge, White, Gloss (M4-7-422)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-461)
- BRADY Label Cartridge, White, Labels/Roll: 250 (M71-19-642)
- BRADY B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL (B33-55-434)
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- Brady Label Maker Tapes, Labels, Signs & Tags