Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Yellow, Labels/Roll: Continuous
Mfr # THT-21-437-YL
Zoro # G5498771
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility BBP11, BBP12, BBP81, BRADY IP, BRADY MVP Plus, BRADY X Plus II, BRADY PRINTER PR PLUS
- Width 3"
- Length 300 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-21-437-YL
- Zoro # G5498771
- UPC # 662820301707
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 300 ft. |
Label Width | 3 in |
Roll Length | 300 ft |
Label Size (WxL) | 3 in |
Core Diameter | 3 in |
Roll Size | 3 in x 300 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Yellow, Label Finish Matte, Label Material Polyvinylfluoride, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R4307, R4307, Roll Length 300 ft, Width 3 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-437
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Reusable Roof Anchor (FS-EX310-1)
- NMC Danger High Voltage Label, Pk5 (D49AP)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-4000-595-CL)
- BRADY Label, 3/4 in W, Roll 30 ft L (M6C-750-499)
- BRADY Label Roll, White/Clear, Labels/Roll: 3500 (B33-73-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3508)
- Brady Label Maker Tapes, Labels, Signs & Tags