Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White/Translucent, Labels/Roll: 5000
Mfr # THT-115-427-5
Zoro # G5657136
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White/Translucent
- Width 1/2"
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-115-427-5
- Zoro # G5657136
- UPC # 662820623328
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 3/4" |
Height | 1" |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.1 in |
Label Size | 3/4 in x 1 in |
For Wire Diameter | 0.1 in to 0.12 in |
Printable Portion Width | 1 in |
Label Height | 3/4 in |
Label Width | 1 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.12 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.1 in, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4302, R4302, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- DUE NORTH Ice Cleats, Mid-Sole Coverage, Strap On, PR (V3551170-O/S)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Thumb Lock (STI-7511F)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (BM-094-175-342)
- Brady Safety Labels