Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White/Translucent, Labels/Roll: 2500
Mfr # THT-121-427-2.5
Zoro # G5592124
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White/Translucent
- Width 1-1/2"
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-121-427-2.5
- Zoro # G5592124
- UPC # 662820623380
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 1-3/4" |
Height | 1-3/4" |
Core Diameter | 3 in |
Label Height | 1/2 in |
Printable Portion Width | 3/4 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
For Wire Diameter | 0.16 in to 0.32 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 1 3/4 in |
Label Size | 1/2 in x 1 3/4 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4302, R4302, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (CHML-09)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9694S)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701L)
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-423)
- BRADY Label, 1 in W, White (M7-21-498)
- BRADY Label, 15/64 in W, Indoor, White (M7C-240-498)
- BRADY Laser Printable Label, White, Labels/Roll: 10,000 (LAT-10-747-10)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP3A)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- NEVS 3/4" wide x 500" Magenta Labeling Tape (TC-75-Magenta)
- Brady Safety Labels