Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White/Translucent, Labels/Roll: 1500
Mfr # THT-67-427-1.5
Zoro # G5647634
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White/Translucent
- Width 2-1/4"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-67-427-1.5
- Zoro # G5647634
- UPC # 662820305415
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 2" |
Height | 2" |
For Wire Diameter | 0.24 in to 0.48 in |
Label Size | 2 1/4 in x 2 in |
Maximum Wire Diameter | 0.48 in |
Minimum Wire Diameter | 0.24 in |
Label Height | 2 1/4 in |
Printable Portion Height | 3/4 in |
Label Width | 2 in |
Printable Portion Width | 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 2 in, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4300, R4300, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILP10/7)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum (T1-1213-HI_12x18)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- BRADY Label, Black/Yellow, Labels/Roll: 175 (B30-25-595-ANSICA)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-345-WT)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-375-499)
- Brady Label Maker Tapes, Labels, Signs & Tags