Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 750
Mfr # PTL-10-425
Zoro # G5832014
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Legend Blank
- Width 3/4"
- Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-10-425
- Zoro # G5832014
- UPC # 662820112372
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 1/4" |
Height | 1/4" |
Label Height | 1/4 in |
Label Width | 3/4 in |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polypropylene, Label Width 3/4 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-425A, Recommended Ribbon M61-R6210, M71-R6200, R6210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 150Ft Orange Flagging Tape Roll Flagging Tape, 12PK (A10562)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMADM906VA)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- EDGE Defiance Anti-Fog Polarized Wayfarer Safety Glasses Smoke Lens Black Frame 1 pk (ZDF116VS-SL)
- BRADY Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish (B30C-2000-423)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- BRADY Label, 29/32 in W, White (M7-97-488)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W YL 750/RL (B33-55-8591-YL)
- BRADY Label, 1 3/4 in W, 1 in H, White (M7-2-425-FP)
- BRADY Cable Tags 0.98in H x 2.95in W Thermoplastic Polyether Polyurethane Yellow 250/RL (B33-75X25-7643-YL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- Brady Safety Labels