Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 3000
Mfr # THT-7-483-3
Zoro # G5557106
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 2-3/4"
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-7-483-3
- Zoro # G5557106
- UPC # 662820313304
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-3/4" |
Length | 1-1/4" |
Height | 1-1/4" |
Label Size (HxW) - Blank Precut General Purpose | 1 1/4 in x 2 3/4 in |
Label Width | 2 3/4 in |
Core Diameter | 3 in |
Label Height | 1 1/4 in |
Roll Width | 2 61/64 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 61/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i7100, IP Series, PR Plus, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hard Hat Area Walk On Floor Sign (WFS13)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- BRADY Label (M21-136-499)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- BRADY 1 mil Polyimide Circuit Board Labels 0.125 in H x 1.5 in W White 10000/RL (THT-60-729-10)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-72-461)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 3in Yellow (THT-18-423-3-YL)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 4.00 mm W Box of 1400 Pieces, 1400PK (SA1226)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (224WBPX)
- Brady Safety Labels