Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 3000
Mfr # THT-7-423-3
Zoro # G5816027
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 2-3/4"
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-7-423-3
- Zoro # G5816027
- UPC # 662820301189
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-3/4" |
Length | 1-1/4" |
Height | 2-3/4" |
Label Size (HxW) - Blank Precut General Purpose | 1 1/4 in x 2 3/4 in |
Label Width | 2 3/4 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 61/64 in |
Core Diameter | 3 in |
Roll Width | 2 61/64 in |
Label Height | 1 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i7100, IP Series, PR Plus, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Electrical Panel Area Clear Sign, C167PB (C167PB)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-32-427)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-423)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- BRADY Cartridge Label, Red/Translucent, Labels/Roll: 250 (M71-30-427-RD)
- BRADY Label, Vinyl, Color Black, 1" W (M6C-1000-595-BK)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000 (THT-56-427-10)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M71C-375-430)
- Brady Safety Labels