Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 3000
Mfr # THT-186-499-3
Zoro # G5542223
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Height 1-3/4"
- Width 1-7/8"
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-186-499-3
- Zoro # G5542223
- UPC # 662820572077
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-3/4" |
Width | 1-7/8" |
Length | 1-3/4" |
Label Height | 1 3/4 in |
Label Width | 1 7/8 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 3/4 in x 1 7/8 in |
Maximum Wire Diameter | 0.11 in |
Core Diameter | 3 in |
For Wire Diameter | 0.062 in to 0.11 in |
Minimum Wire Diameter | 0.06 in |
Description
Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 1 7/8 in, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4302, R4302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR (451L-09)
- LYLE Plastic Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0226-NP_10X7 (LCU4-0226-NP_10X7)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (113147)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 1000 (THT-19-430-1)
- BRADY Label, Red/White, Labels/Roll: 60 (130765)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP1)
- DYMO Label Tape, 0.5", Yellow (91332)
- Brady Safety Labels