Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 3000
Mfr # THT-136-499-3
Zoro # G5492916
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Color White
- Height 3/4"
- Length 3/4"
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-136-499-3
- Zoro # G5492916
- UPC # 662820623687
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 3/4" |
Length | 3/4" |
Width | 1-1/2" |
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Minimum Wire Diameter | 0.05 in |
Printable Portion Width | 1 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1 1/2 in |
For Wire Diameter | 0.047 in to 0.08 in |
Printable Portion Height | 3/4 in |
Maximum Wire Diameter | 0.08 in |
Core Diameter | 3 in |
Description
Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number IP-R4306, R4306, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Medium (1504-MD)
- 3M AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, 100 Pairs (340-4003)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, High Voltage Electrical Room, Landscape (OS-DS-A-1824-L-2201)
- AMANO Amano Black Ribbon for TCX and PIX Series (CE-315151)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-135-427-AW)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-26-427-1)
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- BRADY Label, Color White, 1" W, 1 1/4" H (M6-103-498)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-595-YL)
- BRADY Printer Label, White, Labels/Roll: 250 (PTL-19-423)
- Brady Safety Labels