Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 2500
Mfr # THT-16-423-2.5
Zoro # G5496303
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 3"
- Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-16-423-2.5
- Zoro # G5496303
- UPC # 662820301295
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 1/4" |
Height | 3" |
Label Width | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 3 in |
Label Height | 1/4 in |
Roll Width | 3 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 3 in, Labels per Roll 2,500, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Rigid Plastic, High Voltage 480 Volts, Landscape (OS-DS-P-1014-L-2200)
- GE Green Surveyor Vest XL, 8 Pockets, Contrast Trims (GV082GXL)
- 2W INTERNATIONAL Elastic Back Support Belt, 3X-Large, Black (BSB3400 3XL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-15-423-2.5)
- BRADY Label, White, Labels/Roll: 500 (THTEP-174-593-.5)
- BRADY Print-On Hook Material Label (M21-500-414)
- BRADY Label, 1 in W, White (BM-19-498)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-375-499)
- BRADY Thermal Transfer Label, White, Labels/Roll: 500 (PTPSL-17-422)
- Brady Label Maker Tapes, Labels, Signs & Tags