Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 2500
Mfr # THT-142-423-2.5
Zoro # G5715394
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 2-1/2"
- Length 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-142-423-2.5
- Zoro # G5715394
- UPC # 662820623748
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/2" |
Length | 13/64" |
Height | 2-1/2" |
Label Width | 2 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 13/64 in x 2 1/2 in |
Label Height | 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 2 1/2 in, Labels per Roll 2,500, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Pvc St Toe 16In Black 8 (18821-8)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, S, PR (263-08)
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-3000-438-SL)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M5-103-498)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-375-7425)
- BRADY Label, Black/Yellow, Labels/Roll: 175 (B30-25-595-OSHACA)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-854-YL)
- BRADY Cartridge Label, Clear/White, Labels/Roll: 50 (M71-34-427)
- Brady Label Maker Tapes, Labels, Signs & Tags