Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 250
Mfr # THTEP170-593-.25
Zoro # G5759634
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
- Color White
- Width 2-13/32"
- Length 2-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP170-593-.25
- Zoro # G5759634
- UPC # 662820802693
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-13/32" |
Length | 2-13/32" |
Height | 2-13/32" |
Label Size (HxW) - Electrical Panel Labels | 2 13/32 in x 2 13/32 in |
Label Height | 2 13/32 in |
Label Width | 2 13/32 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 2 13/32 in, Label Material Polyester, Label Width 2 13/32 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Black (GREBLK500)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ Hooks & D-Rings (2350-SRH)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- LACROSSE Premium Hip Boot 32" Black, 9, PR (00152030-9)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-750-595-CL-BK)
- BRADY Precut Label Cartridge, Matte, 21/64 in H (M4C-187-7641)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-15-423-2.5)
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- Brady Label Maker Tapes, Labels, Signs & Tags