Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 165
Mfr # 121555
Zoro # G5473517
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color White
- Height 4"
- Legend Blank
- Material B-595 Vinyl Film with Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121555
- Zoro # G5473517
- UPC # 754473708924
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 4" |
Width | 6-1/4" |
Length | 4" |
Label Height | 4 in |
Label Width | 6 1/4 in |
Label Size (HxW) - Blank Precut General Purpose | 4 in x 6 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 1/4 in, Labels per Roll 165, Printer Series Compatibility GlobalMark 2, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 76739, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Product Type Vinyl Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, XS, PR (5AJ33)
- AIR PRODUCTS & CONTROLS Smoke Detector, Painted Enamel, 5-1/2" H (RT-3000-P)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- BRADY Cartridge Label, Clear/White, Labels/Roll: 250 (M71-103-427)
- BRADY Precut Label Cartridge, White, Matte (M4-131-492)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113199)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76614)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M5C-1500-595-OR-BK)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- NEVS 1/2" Color Coding Dots Blue - Sheet Form (DOT-12M Blue)
- Brady Safety Labels