Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 1000
Mfr # THT-24-423-1
Zoro # G5540421
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 2-3/4"
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-24-423-1
- Zoro # G5540421
- UPC # 662820301486
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-3/4" |
Length | 1-3/4" |
Height | 2-3/4" |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1 3/4 in x 2 3/4 in |
Roll Width | 3 13/64 in |
Label Height | 1 3/4 in |
Label Width | 2 3/4 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1 3/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVWHB11-XL)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- STAIRMASTER 9" Stair Tread 3'6" Yellow-Black (500-YB36)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJW4)
- BRADY Label Tape Cartridge, Black/White/Clear, Labels/Roll: Continuous (M21-375-461)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-750-595-CL-BK)
- BRADY Label, Color White, 1" W, 1 1/4" H (M6-103-498)
- BRADY Precut Label Roll Cartridge, White (M4C-318-498)
- BRADY Label Roll, White/Clear, Labels/Roll: 1400 (B33-75-427)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M71C-375-430)
- Brady Label Maker Tapes, Labels, Signs & Tags