Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 100
Mfr # PTL-23-499
Zoro # G5795745
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Legend Blank
- Color White
- Width 4"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-23-499
- Zoro # G5795745
- UPC # 662820184997
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 1" |
Height | 1" |
Label Height | 1 in |
Label Width | 4 in |
For Wire Diameter | 1.235 in |
Maximum Wire Diameter | 1.24 in |
Printable Portion Height | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 4 in |
Printable Portion Width | 4 in |
Description
Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 4 in, Maximum Wire Diameter 1.24 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO 14 Men's Black (CHS-000A/14)
- TOUCH 'N SEAL Fire Barrier Spray Foam Sealant, Aerosol Can, Orange, 1 Component (7565000121)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- BRADY Label, Vinyl, Color Clear, 1" W (M6C-1000-595-CL)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113199)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (120866)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-581-WT)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-750-595-BL-WT)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- Brady Label Maker Tapes, Labels, Signs & Tags