Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 10,000
Mfr # THT-79-423-10
Zoro # G5564955
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 2"
- Length 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-79-423-10
- Zoro # G5564955
- UPC # 662820303572
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 13/32" |
Height | 2" |
Roll Width | 2 13/64 in |
Label Size (HxW) - Blank Precut General Purpose | 7/16 in x 2 in |
Label Height | 7/16 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 13/64 in |
Label Width | 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 7/16 in, Label Material Polyester, Label Width 2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i7100, IP Series, PR Plus, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Carbon Monoxide, Yllw (MCXL-000M-Y-NA)
- CONDOR Lab Coat, Polypropylene, Blue, L, PK25 (26W852)
- ZORO SELECT Detctbl Underground Tape, Orng/Blk, 1000ft (91606)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-750-488)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1" W (A62-3-427)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-125-342)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1in x 1in (BA62-2-417)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-424)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-750-595-OR-BK)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-33-427)
- Brady Safety Labels