Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 10,000
Mfr # THT-68-498-10
Zoro # G5623931
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81
- Color White
- Width 1/2"
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-68-498-10
- Zoro # G5623931
- UPC # 662820626817
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 3/4" |
Height | 3/4" |
Roll Size (WxL) - Blank Precut General Purpose | 2 1/2 in |
Core Diameter | 3 in |
Label Width | 1/2 in |
Vial/Tube Size | 0.7 mL |
Roll Width | 2 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1/2 in |
Label Height | 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ93, 30DA38, Compatible Mfr Part Number IP-R6202, R6202, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Vinyl, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility 1244, 1344, 2461, BBP81, IP Series, MVP Plus, TAGUS, X Plus II, Vial/Tube Size 0.7 mL, Adhesive Properties Removable & Repositionable Adhesive, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (M17714-1-18)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclose Protective Cover 4inD (STI-13200NC)
- MSA SAFETY Cartridge, Threaded, OV, CL, HC, SD, HF, CD, FM, AM, MA, Olive, 10 PK, NIOSH (492790)
- GVS-RPB Air Tube (4000-01)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (120853)
- BRADY Label Cartridge, Silver, Labels/Roll: 100 (M71-37-486)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-2250-403-WT)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-169-593-YL)
- Brady Safety Labels