Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 10,000
Mfr # THT-59-423-10
Zoro # G5695094
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 1/2"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-59-423-10
- Zoro # G5695094
- UPC # 662820186519
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 1" |
Height | 1" |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 in |
Core Diameter | 3 in |
Label Height | 1/2 in |
Label Width | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, XL, Polyester (45J274)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- BRADY Circuit Breaker Lockout (176497)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-2250-595-GD)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-RD)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-89-498-5)
- BRADY Label, Black/Orange, Labels/Roll: 300 (B30-241-595-ANSIWA)
- Brady Safety Labels