Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 10,000
Mfr # THT-38-423-10
Zoro # G5795273
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 3/8"
- Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-38-423-10
- Zoro # G5795273
- UPC # 662820302148
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8" |
Length | 3/8" |
Height | 3/8" |
Roll Width | 3 13/64 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Core Diameter | 3 in |
Label Width | 3/8 in |
Label Size (HxW) - Blank Precut General Purpose | 3/8 in x 3/8 in |
Label Height | 3/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 3/8 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- NEVS Label, Look or Sound Alike 3/4" x 1-1/2" Blue w/Black (P-14907)
- NEVS 3/4" wide x 60yd Violet Labeling Tape (T-750-Violet)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-57-423-10)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- BRADY Label (M21-137-423)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76720)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- BRADY Label, White, Labels/Roll: 3000 (THT-152-492-3)
- Brady Label Maker Tapes, Labels, Signs & Tags