Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White, Labels/Roll: 10,000
Mfr # THT-1-498-10
Zoro # G5539432
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color White
- Width 3/4"
- Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-1-498-10
- Zoro # G5539432
- UPC # 662820626787
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 1/4" |
Height | 1/4" |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 3/4 in |
Core Diameter | 3 in |
Label Width | 3/4 in |
Label Height | 1/4 in |
Roll Width | 3 11/32 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Semi-Gloss, Label Height 1/4 in, Label Material Vinyl, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Removable & Repositionable Adhesive, Material Series B-498, Recommended Ribbon IP-R6207, R6207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- NMC Caution Keep Closed Sign, C81PB (C81PB)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BRADY Transfer Tape, Clear, Labels/Roll: Continuous (76737)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 3000 (THT-18-430-3)
- BRADY Label, White, Labels/Roll: 500 (M6-130-499)
- BRADY Label, 1 51/64 in W, Red (M6-169-593-RD)
- BRADY Label, White, Labels/Roll: 300 (B30-241-595-BLNKWT)
- DYMO Label Tape, 0.5", Black On White (91331)
- Brady Label Maker Tapes, Labels, Signs & Tags