Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Silver, Labels/Roll: 500
Mfr # THTEP-178-593-.5SL
Zoro # G5811784
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
- For Use With Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
- Color Silver
- Width 3-1/2"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-178-593-.5SL
- Zoro # G5811784
- UPC # 662820895879
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3-1/2" |
Length | 3" |
Height | 3" |
Label Height | 3 1/2 in |
Label Width | 3 in |
Label Size (HxW) - Electrical Panel Labels | 3 1/2 in x 3 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Height 3 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (KD119)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (CTL428-XL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-375-422)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- BRADY Print-On Hook Material Label (M21-750-414)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- BRADY Label Roll, White, Labels/Roll: 250 (B33-375-2-7642)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow, (B30C-2250-595-YL)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-86-461)
- Brady Safety Labels