Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Silver, Labels/Roll: 3000
Mfr # THT-53-428-3
Zoro # G5544996
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color Silver
- Width 2"
- Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-53-428-3
- Zoro # G5544996
- UPC # 662820302414
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1/2" |
Height | 2" |
Roll Width | 2 13/64 in |
Label Width | 2 in |
Core Diameter | 3 in |
Label Height | 1/2 in |
Label Size (HxW) - Rating & Name Plate Labels | 1/2 in x 2 in |
Roll Size (WxL) - Rating & Name Plate Labels | 2 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Metallized Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free, Material Series B-428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- NMC First Aid Kit Sign, M719RB (M719RB)
- ANDERSEN WaterHog Eco Premier Mat Fashion Border 3/8in Thick 4' x 6' Black (22977046070)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Black, PR (0260-2X)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 3 in W x 100 ft L WT (B33C-3000-8591-WT)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 100 (M71-33-427-YL)
- DYMO LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500 (DYM30330)
- Brady Safety Labels