Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Silver, Labels/Roll: 2000
Mfr # THT-23-428-2
Zoro # G5805581
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
- Color Silver
- Width 2"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-23-428-2
- Zoro # G5805581
- UPC # 662820301479
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1" |
Height | 1" |
Label Width | 2 in |
Core Diameter | 3 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 2 in |
Label Height | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-428, B-966
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (NTG-05-010)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- CHUMS Cotton Original Standard End Eyewear Retainer, 25PK (12115100)
- MILLER ELECTRIC Face Shield Lens, 7 1/2" L, 8 1/2" W (288348)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- BRADY Label, Color White, 1" W, 1 1/4" H (M6-103-498)
- BRADY Sleeve, Polyolefin, White, 1" W (M7-250-1-7641)
- BRADY B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL (B33-55-434)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 4inW X 100'L, Black, (B30C-4000-595-BK)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868810)
- Brady Label Maker Tapes, Labels, Signs & Tags