Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Silver, Labels/Roll: 100
Mfr # PTL-20-7576
Zoro # G5634237
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Legend Blank
- Color Silver
- Width 2"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-20-7576
- Zoro # G5634237
- UPC # 662820112266
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1" |
Height | 1" |
Label Width | 1 in |
Label Height | 2 in |
Label Size (HxW) - Indicating Labels | 2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Silver, Label Finish Matte, Label Height 2 in, Label Material Metallized Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-7576, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- KONG USA Aro HPPE Rescue Y Lanyard 24"/12" (276D075B1KK)
- WESTWARD Knee Pads, Stabilizer, Gel, EVA, Univ, PR (5MZN5)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0024BL)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL (THT-13-724-10)
- BRADY Label, 1/2 in W, White (M7-7-498)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- DYMO Label, White, Black (30336)
- Brady Label Maker Tapes, Labels, Signs & Tags