Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Silver, Labels/Roll: 10,000
Mfr # THT-37-428-10
Zoro # G5589902
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Color Silver
- Height 1-1/2"
- Length 1/2"
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-37-428-10
- Zoro # G5589902
- UPC # 662820302131
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-1/2" |
Length | 1/2" |
Width | 1-1/2" |
Label Height | 1/2 in |
Label Width | 1 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Rating & Name Plate Labels | 1/2 in x 1 1/2 in |
Roll Size (WxL) - Rating & Name Plate Labels | 3 11/32 in |
Roll Width | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 2TYP9, 30DA31, Compatible Mfr Part Number IP-R4307, R4301, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Metallized Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon IP-R4307, R4301
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, L (SP-BRP-YL)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H29 (470H29)
- ACCUFORM Electronic Scoreboard, 28 inx20 in, White (SCK116)
- BRADY Label (M21-30-423)
- BRADY Label, Yellow, Labels/Roll: 60 (132395)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13602)
- BRADY Print-On Hook Material Label (M21-250-414)
- BRADY B33 Series Metallized Polyester Permanent Labels 3in H x 4in W LGT GR 500/RL (B33-76-486)
- BRADY Label, White, Labels/Roll: 3000 (THT-152-492-3)
- NEVS 2" wide x 500" Dark Red Labeling Tape (T-20-Dark Red)
- Brady Label Maker Tapes, Labels, Signs & Tags