Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Red on White, Labels/Roll: 340
Mfr # B30-260-7569-CLP3A
Zoro # G6121771
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Red on White
- Width 3-23/64"
- Length 2-11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-260-7569-CLP3A
- Zoro # G6121771
- UPC # 662820643531
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3-23/64" |
Length | 2-11/64" |
Label Size (HxW) - Preprinted Precut General Purpose | 2 11/64 in x 3 11/32 in |
Label Width | 3 11/32 in |
Label Height | 2 11/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 11/64 in, Label Material Vinyl, Label Width 3 11/32 in, Labels per Roll 340, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Striped Flagging Tape (SWR-373)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2650)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, S (P67013)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, L (67040503L)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- BRADY Precut Label Cartridge, White, Matte (M5-120-492)
- BRADY Label, 1 1/16 in W, Yellow (M7-171-593-YL)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-33-427)
- BRADY Label, 1 1/2 in W, White (M7-30-459)
- BRADY Raised Panel Label, White, Labels/Roll: 500 (THTEP-171-593-.5)
- BRADY Label, 3 in W, White (M7-37-422)
- Brady Safety Labels