Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Red on White, Labels/Roll: 340
Mfr # B30-260-7569-CLP1
Zoro # G6090734
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Red on White
- Width 2"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-260-7569-CLP1
- Zoro # G6090734
- UPC # 662820643517
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 3" |
Label Size (HxW) - Preprinted Precut General Purpose | 2 11/64 in x 3 11/32 in |
Label Height | 2 11/64 in |
Label Width | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 11/64 in, Label Material Vinyl, Label Width 3 11/32 in, Labels per Roll 340, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 5" H, 7" W, Restricted Area Authorized Personnel Sign With Symbol, Landscape, NS-D-57-L-18077 (OS-NS-D-57-L-18077)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101L6)
- WESTERN PLASTICS Film Stretch EZ Band 5"x90x1000' Clear, PK12 (SBF07)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13540)
- BRADY Label, 1 1/2 in W, White (M7-45-422)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- BRADY Tube Label, Black on White, Labels/Roll: 80 (M-114-490)
- BRADY Label (M21-30-423)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 1in H x 2in W WT 1500/RL (B33-17-422)
- Brady Safety Labels