Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Red on White, Labels/Roll: 270
Mfr # B30-261-7569-CLP1
Zoro # G6159133
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Red on White
- Width 4-21/64"
- Length 2-61/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-261-7569-CLP1
- Zoro # G6159133
- UPC # 662820643579
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4-21/64" |
Length | 2-61/64" |
Label Height | 2 61/64 in |
Label Width | 4 21/64 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 61/64 in x 4 21/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 61/64 in, Label Material Vinyl, Label Width 4 21/64 in, Labels per Roll 270, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Labeling Tape, Black/Yellow, 1/2" (45018)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (CSA) (48-73-5064)
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-91-427-YL)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White, (B30C-1125-595-WT)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-483)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 0.75in x 1in (B33-115-427)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BROTHER Pre Cut Label Stock Roll (BMSLT46OR)
- Brady Label Maker Tapes, Labels, Signs & Tags