Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Clear, Labels/Roll: 500
Mfr # PTL-29-430
Zoro # G5548794
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Legend Blank
- Color Clear
- Width 1-1/2"
- Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PTL-29-430
- Zoro # G5548794
- UPC # 662820186717
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 1/2" |
Height | 1/2" |
Label Height | 1/2 in |
Label Width | 1 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Material Series B-430, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS WITH WAIST (37246)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 6 EYE AT, WOMENS PR (A360-9W)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR (1500006W-061-39)
- NMC Yellow W/1 3/4 Body Safety Lock-Out P (MP410Y)
- BRADY Tape, White, Labels/Roll: Continuous (133159)
- BRADY Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish (B30C-2000-434)
- BRADY Label, Rectangle, White, 1 31/64" W (M7-54-425-FT)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- BRADY Sleeve, White, Labels/Roll: 100 (M7-125-1-344)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- Brady Safety Labels