Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Blue/Translucent, Labels/Roll: 250
Mfr # PTL-32-427-BL
Zoro # G5556363
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Blue/Translucent
- Legend Blank
- Width 1-1/2"
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PTL-32-427-BL
- Zoro # G5556363
- UPC # 662820185987
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 1-1/2" |
Height | 1-1/2" |
Label Width | 1 1/2 in |
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Width | 1 1/2 in |
Label Size | 1 1/2 in x 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Blue, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSMO Mega Thirsty Pad (MTP-P-1)
- SUPERIOR MARK Floor Sign, Rubber, Stop Sign, Octagon, 18in (RFS1002)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-HIPLR)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (63-332PF/XL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 3in (B33-19-423)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-6-423-10)
- BRADY Precut Label Roll Cartridge, Clear/White (M4C-1000-595-CL-WT)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-YL-R)
- BROTHER INTERNATIONAL 3 4''18mm Black on Red Tape (TZE441)
- Brady Label Maker Tapes, Labels, Signs & Tags