Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, White/Translucent, Labels/Roll: 500
Mfr # THT-83-427-0.5
Zoro # G7497393
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
- Color White/Translucent
- Width 7"
- Length 2"
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-83-427-0.5
- Zoro # G7497393
- UPC # 662820305484
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 7" |
Length | 2" |
Height | 2" |
Max. Wire Size | 1.75" |
Printable Portion Width | 2 in |
Label Width | 2 in |
For Wire Diameter | 0.88 in to 1.75 in |
Label Height | 7 in |
Label Size | 7 in x 2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 1.75 in |
Printable Portion Height | 1 1/2 in |
Minimum Wire Diameter | 0.88 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 7 in, Label Width 2 in, Maximum Wire Diameter 1.75 in, Minimum Wire Diameter 0.88 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4302, R4302, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Arc Flash Hazard Proper, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-2548)
- PAWS Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR (13044)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- MECHANIX WEAR Mechanics Gloves, XL, Yellow, TekDry(R) (MG-01-011)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Green (M21-750-595-GN)
- BRADY Precut Label Cartridge, White, Matte (M4-126-490)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- BRADY Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish (B30C-2000-434)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-BK)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Aqua, 3PK (LT-1X60A)
- Brady Label Maker Tapes, Labels, Signs & Tags