Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Thermal Transfer Label, Black, Labels/Roll: 250
Mfr # THTEP167-593-.25BK
Zoro # G5778841
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
- Color Black
- Width 1-13/64"
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP167-593-.25BK
- Zoro # G5778841
- UPC # 662820802525
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-13/64" |
Length | 1-1/2" |
Height | 1-13/64" |
Label Size (HxW) - Electrical Panel Labels | 1 1/2 in x 1 13/64 in |
Label Height | 1 1/2 in |
Core Diameter | 3 in |
Label Width | 1 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA90, Compatible Mfr Part Number IP-R4400-WT, R4400-WT, Label Color Black, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R4400-WT, R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 480 Volts, Landscape, 10PK (OS-DS-D-35-L-19262-10PK)
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- BRADY Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Yellow (THT-21-8591-YL)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- BRADY Label, 1 1/2 in W, Silver (M6-31-435)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-855-WT)
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- BRADY Label, White, Labels/Roll: 3000 (THT-152-492-3)
- NEVS 1" wide x 500" Maroon Labeling Tape (T-10-Maroon)
- Brady Safety Labels