Shop All Floor Signs
Brady
Thank You For Practicing Sign, 14 in H, 18 in W, Vinyl, English, 170214
Mfr # 170214
Zoro # G6624643
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Height 14 in
- Sign Material Vinyl
- Printed Language English
- Sign Background Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170214
- Zoro # G6624643
- UPC # 754473643997
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 14 in |
Details
Item | Thank You For Practicing Sign |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Color | Orange, White |
Material | Vinyl |
Sign Header | No Header |
Sign Legend | Thank You For Practicing Social Distancing |
Product Type | Thank You For Practicing Sign |
Description
Printed Language English, Sign Header No Header, Sign Legend Thank You For Practicing Social Distancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign, 14 in Height, 10 in Width, Rigid Plastic (FGA3RB)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, 4-Sided, Plastic, 12 x 16 x 38, Yellow (FG611477YEL)
- TOUGH GUY Floor Safety Sign, 37 in H, 12 in W, Plastic, Trapezoid, English, 2LEA7 (2LEA7)
- Brady Floor Signs