Shop All Floor Signs
Brady
Thank You For Practicing Sign, 14 in H, 18 in W, Vinyl, English, 170213
Mfr # 170213
Zoro # G6624442
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Height 14 in
- Sign Material Vinyl
- Printed Language English
- Sign Background Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170213
- Zoro # G6624442
- UPC # 754473643980
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 14 in |
Details
Item | Thank You For Practicing Sign |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Material | Vinyl |
Color | Green, White |
Number of Panels | 0 |
Sign Legend | Thank You For Practicing Social Distancing |
Sign Header | No Header |
Product Type | Thank You For Practicing Sign |
Description
Printed Language English, Sign Header No Header, Sign Legend Thank You For Practicing Social Distancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (IN1-20)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1224)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-620 (FS-624-620)
- Brady Signs