Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Terminal Block Tag Polycarbonate 9.00 mm H x 5.00 mm W Box of 1408 Pieces, 1408PK
Mfr # SA4811
Zoro # G408584130
product price: $119.99
/pk 1408, $0.09/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5.00 mm
- Material Inkjet Receptive Polycarbonate
- Application Electrical Labeling
- Size 9.00 mm H x 5.00 mm W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SA4811
- Zoro # G408584130
- UPC # 754473637309
- Country of Origin Germany
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.00 mm |
Size | 9.00 mm H x 5.00 mm W |
Details
Item | Tag |
Color | White |
Material | Inkjet Receptive Polycarbonate |
Application | Electrical Labeling |
Label Maker Tape Finish | Gloss |
Includes | Box of 1408 Pieces |
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Phoenix Contact, ABB Entrelec, Eaton, Schneider Electric, Siemens, Wago. Ink sets in seconds without the use of UV light or heat lamps. Box of 1408 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509173X10)
- GENUINE GRIP Work Shoes, Womens, 6M, Wht, Slip On, PR (475-6M)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11P)
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-68-499)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M5C-1500-595-BL-WT)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-48-423-10)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18485)
- Brady Label Maker Tapes, Labels, Signs & Tags