Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Terminal Block Tag Polycarbonate 5.00 mm H x 5.00 mm W Box of 1430 Pieces, 1430PK
Mfr # SA4813
Zoro # G108584102
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5.00 mm
- Material Inkjet Receptive Polycarbonate
- Label Maker Tape Finish Gloss
- Size 5.00 mm H x 5.00 mm W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SA4813
- Zoro # G108584102
- UPC # 754473637248
- Country of Origin Germany
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.00 mm |
Size | 5.00 mm H x 5.00 mm W |
Details
Item | Tag |
Color | White |
Material | Inkjet Receptive Polycarbonate |
Label Maker Tape Finish | Gloss |
Application | Electrical Labeling |
Includes | Box of 1430 Pieces |
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Phoenix Contact, ABB Entrelec, Eaton, Schneider Electric, Siemens, Wago. Ink sets in seconds without the use of UV light or heat lamps. Box of 1430 pieces. An adapter plate is required for this part. Use Part Number AP-GP5T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- STRANCO Die-Cut Refl. Letter Label, O, 4In H, PK5 (DWR-4-O-5)
- CONDOR Spray Head, Eyewash, Yellow (AP470-001C-YEL)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP3A)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- BRADY Label Cartridge, Black, Labels/Roll: 100 (M71EP-169-593-BK)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (120866)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13539)
- Brady Label Maker Tapes, Labels, Signs & Tags